Beli digital counter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GIC Digital Hour Meter & CounterDeskripsi:• Suitable for Hour meter & Counter (Up / Down) application• Wide Hour meter range from 1 sec to 9999999 hrs• Wide counter range from 1 to 9999999 counts• Prescaling facility for Counter• Runtime set point change & Alarm facility for both Hour meter & Counter• Configurable NO/NC Relay & MOSFET Output with Over Load detection• Retentive & Non-Retentive modes• 7 Digit LCD with luxurious green backlight & Password Protection• Compact size• Suitable for panel mountingatribut:
- Frequency (Hz): 50/60
- Signal Isolation (kV): 2
- Number of Keys: 2 (SET key & RST key)
- Casing Color: Black
- Degree of Protection: Front side: IP40; Terminals: IP20; Housing : IP30
- Display: 7 digit LCD; 6.5 mm Height; 12 O’ Clock; Transmissive
- Enclosure: UL 94 V0 Plastic
- Humidity (% RH): 5 to 95 (Non Condensing)
- Maximum Operating Altitude (m): 2000
- Mounting: Flush mounting on panel cut-out
- Operating Position: Horizontal
- Operating Temperature (°C): -5 to +55
- Panel Cut Out (mm): 22x44.8
- Pollution Degree: II
- Storage Temperature (°C): -10 to +60
- Termination wire Sizes: 22-14 AWG; 0.3-2.5 mm
- Primus Digital Panel Meters CounterDeskripsi:OperationThe digital display device is for use in industrial production, displaying with 7-segments in real-time, making it clearly visible. It is used to control production to meet targets, reduce errors, or check the working status of the machine. It counts the number of stock items and can work both by counting up and counting down. It can select up to 7 Output Modes. It can be connected to a Network to control or display results of up to 32 units via RS-485, connected to a computer or PLC. It has a Relay Output that can control Alarms.atribut:
- Ambient Operating Humidity (%RH): 85 % RH Non-Condensing
- Ambient Operating Temperature (°C): -10 to 60
- Communication Baud Rate (Bps): 1200, 4800, 9600,19200
- Communication Data Bits: 8bits
- Communication Protocol: MODBUS RTU
- Communication Stop Bits: 1
- Display: 7 Segment, 6 Digit, 1 Rows
- Display Size (inch): 0.56
- Input Decimal Point Setting: 0 to 0.00000
- Input Frequency (Hz): 0 to 50
- Input Range Display and Setting: Measurement Range -199999 to 999999
- Input Reset: Dry Contact
- Input Supply for Sensor: 24VDC 50mA
- Input Type: Photowitch, Proximity, Contact, Encoder , NPN , PNP
- Power Consumption (VA): 1.5
- Power Supply (V): 12-24 DC, 100 to 250 AC
- Relay Output: 3 Relay Output 5A/250VAC
- Support Device Node: 32
- RS PRO Counter 6 Digitatribut:
- Approvals: CE; GOST-R
- Connection Type: Screw Clamp
- Count Direction: Bi-Directional
- Count Mode: Impulses
- Cutout Height (mm): 96
- Cutout Size (mm): 96x48
- Cutout Width (mm): 48
- Depth (mm): 96
- Digit Height (mm): 8, 13.2
- Display Range: 0-99.99
- Display Type: LED
- Function: Counter
- Input Type: Transistor
- Maximum Count Frequency (kHz): 20
- Maximum Operating Temperature (°C): 50
- Maximum Temperature (°C): 50
- Measurement Range: 0-99.99
- Meter Type: Electronic
- Minimum Operating Temperature (°C): 0
- Mounting Type: Panel Mount
- Number of Digits: 6
- Output/Interface: Relay
- Reset Method: Automatic, Manual
- Supply Voltage (V): 230 ac
- ENM CounterDeskripsi:Panel-mounted electronic counters are designed to increase or decrease one count each time an input is received. They can be extremely useful in high-speed automation, construction and retail. Install one to stay ahead of productivity or voltage use.atribut:
- Character Height (inch): 0.276 (Numbers)
- Display: LCD
- IP Rating: IP67
- NEMA Rating: 12; 4X
- Number of Digits: 6
- Prescaling Range: 1 to 999999
- Scaler: No
- Autonics Digital Display Units 7-Segment D1SC-N SeriesDeskripsi:The D1SC-N 7-segment digital display units are large (W 32 x H 57 mm) LED displays with options for decimal (0 to 9) and hexadecimal (0 to 9, A to F) characters. Input logic can be alternated between positive (PNP) and negative (NPN) using a simple jumper switch. The displays accept both parallel and serial data input and are highly compatible with various PCs, PLCs, and other control devices.atribut:
- Display Methode: LED 7-Segmen
- Size (mm): DIN 32x57
- Display Digit: 1 Digit
- TRUSCO CounterDeskripsi:-Quantity counting tool by visual.-Uses to check numbers and counts by one each time you press the button.atribut:
- Count Range: 9999
- LxWxThickness: 50x50x40mm
- Set Method: Knob Type
- TRUSCO Counteratribut:
- Material: Parts: POM
- Weight (g): 63
- Type: Hand-held
- Dimensions (VeticalxHorizontalxThickness) (mm): 50x50x40
- Display Digit: 4
- Body Material: SPCC-SB
- RS PRO Electronic Counter Digitalatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Autonics Lcd Display Digital Counter Cx SeriesDeskripsi:Large white PV display makes it easy to see and improves visibility. Compact design saves installation space. Power failure compensation function can be selected. [Counter] Prescale setting range (0.00001 to 99999.9). 11 types of input modes (UP, UP-1, UP-2, UP-3, dn, dn-1, dn-2, dn-3, Ud-A, Ud-b, Ud-C) can be selected. 11 types of output modes (F, n, C, r, k, p, q, A, S, t, d) can be selected. [Timer] 15 types of output modes (ond, ond.1, ond.2, ond.3, FLk, FLk.1, FLk.2, Int, Int.1, Int.2, oFd, nFd, nFd.1, Int.G, totAL, ont.d) can be selected. Wide time setting range: 0.001s to 99999.9h.atribut:
- Digit Number of Display: 6
- Input: Voltage input (PNP: DC5-30V)/No voltage input (NPN) selection
- Length (mm): 45
- Maximum Counting Speed (kcps): 5
- Output: 1-stage preset
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Range (s): (One-shot output time) 0.01 to 99.99 can be set
- Standard to Conform: CE, UL, RoHS
- Line Seiki Digital Large Display Counteratribut:
- Count Range: 6 Digit
- LxWxThickness (mm): 195x626x47
- 6 Digit Color Red LED/Character Height: 101.6x60.0mm
- Power Supply: AC100V to 240V/-15%, +10%50/60Hz
- TSUBAKI RS40 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- Corresponding Chain Numbers: 40.0
- No. of Links per Unit: 240
- Rabbit Container Box Multipurpose Stackable 6111 (Kontainer Stackable)Deskripsi:Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 245x185x115
- TRUMETER Hour MetersDeskripsi:These meters track and display how long a device has been in operation. Use them with lighting equipment, HVAC equipment, factory machines, farm equipment, and more.
- TRUMETER CountersDeskripsi:These electronic counters increase or decrease one count each time an input is received. They feature screw terminals for connections, decimal point selection, and an arrow on the display to indicate count direction.atribut:
- UNSPSC: 31160000
- Display: LCD
- Mounting: PCB
- Number of Digits: 6
- Reset Type: Remote
- HUBBELL WIRING DEVICE-KELLEMS General Purpose Portable GFCI Bodies & Cordsatribut:
- Max. Amps (A): 15
- Number of Conductors: 3
- ENM Hour MeterDeskripsi:These meters track and display how long a device has been in operation. Use them with lighting equipment, HVAC equipment, factory machines, farm equipment, and more.
Daftar Harga digital counter Terbaru October 2026
| GIC Digital Hour Meter & Counter | Rp549.900 |
| Primus Digital Panel Meters Counter | Rp1.299.900 |
| RS PRO Counter 6 Digit | Rp3.599.900 |
| ENM Counter | Rp729.900 |
| Kenko Counter Manual (Alat Hitung) | Rp21.900 |
| BOTH-WELL Union | Rp139.900 |
| Autonics Digital Display Units 7-Segment D1SC-N Series | Rp869.900 |
| TRUSCO Counter | Rp139.900 |
| TRUSCO Counter | Rp129.900 |
| RS PRO Electronic Counter Digital | Rp1.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/P103085762-1.jpg)









/f8P106842548-2.jpg)

/dgP103844484-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)